Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Pants, Tan, 3XL, Inseam 31 In.

  • Zoro #: G0081415
  • Mfr #: FS1P00S3
$117.42
  • Includes: Leather Knee Reinforcements
  • Closure Type: Zipper/Snap/Hook-and-Loop
  • Material: Cotton
See full product details
This item ships free.

Fire-Dex #FS1P00S3 Specifications

  • Zoro #: G0081415
  • Mfr #: FS1P00S3
Includes: Leather Knee Reinforcements Closure Type: Zipper/Snap/Hook-and-Loop
Material: Cotton Trim Width: 2 in
Pockets: (2) Rear Patch Pockets Inseam: 31 in
Size: 3XL Trim Material: Scotchlite(TM) Reflective
Fits Waist Size: 50 in Item: Turnout Pants
Color: Tan Standards: NFPA 1977
Trim Color: Lime/Silver Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size 3XL, Fits Waist Size 50 In., Inseam 31 In., Tan, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977

Reviews of Fire-Dex #FS1P00S3