Skip to Main Content
customer-service Help
Fire-Dex

Turnout Pants, Tan, L, Inseam 30 In.

Fire-Dex Turnout Pants, Tan, L, Inseam 30 In. FS1P057PKBL
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$203.00
  • Item: Turnout Pants
  • Size: L
  • Fits Waist Size: 38"
See full product details
This item ships free.
Total: $203.00

Fire-Dex #FS1P057PKBL Specifications

  • Item: Turnout Pants
  • Size: L
  • Fits Waist Size: 38"
  • Inseam: 30"
  • Color: Tan
  • Material: Nomex(R)
  • Closure Type: Zipper/Snap/Loop
  • Trim Color: Lime/Silver
  • Includes: Outer Shell Knee Reinforcement with Thermal Padding
  • Trim Width: 2"
  • Trim Material: Scotchlite(TM) Reflective
  • Standards: NFPA 1977
  • Pockets: (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size L, Fits Waist Size 38 In., Inseam 30 In., Tan, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Zipper/Snap/Loop, Pockets (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets, Includes Outer Shell Knee Reinforcement with Thermal Padding, Standards NFPA 1977

Reviews of Fire-Dex #FS1P057PKBL