Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Pants, Yellow, 2XL, Inseam 31 In.

  • Zoro #: G0081494
  • Mfr #: FS1P0012

$179.22

  • Includes: Leather Knee Reinforcements
  • Color: Yellow
  • Trim Color: Lime/Silver
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fire-Dex #FS1P0012 Specifications

  • Zoro #: G0081494
  • Mfr #: FS1P0012
Includes: Leather Knee Reinforcements Color: Yellow
Trim Color: Lime/Silver Standards: NFPA 1977
Item: Turnout Pants Pockets: (2) Rear Patch Pockets
Material: Nomex(R) Trim Width: 2"
Size: 2XL Closure Type: Zipper/Snap/Hook-and-Loop
Inseam: 31" Fits Waist Size: 46"
Trim Material: Scotchlite(TM) Reflective Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size 2XL, Fits Waist Size 46 In., Inseam 31 In., Yellow, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977

Reviews of Fire-Dex #FS1P0012