Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Turnout Pants, Yellow, 2XL, Inseam 31 In.

  • Zoro #: G0080989
  • Mfr #: FS1P0092

$117.42

Details
  • Closure Type: Zipper/Snap/Hook-and-Loop
  • Fits Waist Size: 46"
  • Pockets: (2) Rear Patch Pockets
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS1P0092 Specifications

  • Zoro #: G0080989
  • Mfr #: FS1P0092
Closure Type: Zipper/Snap/Hook-and-Loop Fits Waist Size: 46"
Pockets: (2) Rear Patch Pockets Color: Yellow
Includes: Leather Knee Reinforcements Trim Width: 2"
Size: 2XL Trim Color: Lime/Silver
Item: Turnout Pants Inseam: 31"
Trim Material: Scotchlite(TM) Reflective Standards: NFPA 1977
Material: Cotton Country of Origin (subject to change): Mexico

Description

Turnout Pants, Size 2XL, Fits Waist Size 46 In., Inseam 31 In., Yellow, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977

Reviews of Fire-Dex #FS1P0092