Skip to Main Content
customer-service Help
Fire-Dex

Turnout Pants, Yellow, 2XL, Inseam 31 In.

Fire-Dex Turnout Pants, Yellow, 2XL, Inseam 31 In. FS2P0592
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$149.00
  • Item: Turnout Pants
  • Size: 2XL
  • Fits Waist Size: 46"
See full product details
This item ships free.
Total: $149.00

Fire-Dex #FS2P0592 Specifications

  • Item: Turnout Pants
  • Size: 2XL
  • Fits Waist Size: 46"
  • Inseam: 31"
  • Color: Yellow
  • Material: Cotton
  • Closure Type: Zipper/Snap/Loop
  • Trim Color: Lime/Silver
  • Includes: Outer Shell Knee Reinforcement with Thermal Padding
  • Standards: NFPA 1977
  • Trim Material: Scotchlite(TM) Reflective
  • Pockets: (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets
  • Trim Width: 2"
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size 2XL, Fits Waist Size 46 In., Inseam 31 In., Yellow, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Loop, Pockets (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets, Includes Outer Shell Knee Reinforcement with Thermal Padding, Standards NFPA 1977

Reviews of Fire-Dex #FS2P0592