Skip to Main Content
customer-service Help
Fire-Dex

Turnout Pants, Yellow, 3XL, Inseam 29 In.

Fire-Dex Turnout Pants, Yellow, 3XL, Inseam 29 In. 35M6P732-3X
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$486.00
  • Item: Turnout Pants
  • Size: 3XL
  • Fits Waist Size: 52"
See full product details
This item ships free.
Total: $486.00

Fire-Dex #35M6P732-3X Specifications

  • Item: Turnout Pants
  • Size: 3XL
  • Fits Waist Size: 52"
  • Inseam: 29"
  • Color: Yellow
  • Closure Type: Snap/Hook and D Ring
  • Material: Nomex(R)
  • Lining Material: Kevlar(R)
  • Trim Color: Orange
  • Includes: Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
  • Trim Width: 2"
  • Trim Material: Scotchlite(TM) Reflective
  • Standards: NFPA 1971, Current Edition
  • Pockets: (2) Full Bellow Pockets
  • Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size 3XL, Fits Waist Size 52 In., Inseam 29 In., Yellow, Trim Color Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Kevlar(R), Closure Type Snap/Hook and D Ring, Pockets (2) Full Bellow Pockets, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition

Reviews of Fire-Dex #35M6P732-3X