Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Turnout Pants, Yellow, L, Inseam 30 In.

  • Zoro #: G0081022
  • Mfr #: FS1P009L

$119.48

Details
  • Trim Material: Scotchlite(TM) Reflective
  • Includes: Leather Knee Reinforcements
  • Closure Type: Zipper/Snap/Hook-and-Loop
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS1P009L Specifications

  • Zoro #: G0081022
  • Mfr #: FS1P009L
Trim Material: Scotchlite(TM) Reflective Includes: Leather Knee Reinforcements
Closure Type: Zipper/Snap/Hook-and-Loop Inseam: 30"
Fits Waist Size: 38" Size: L
Standards: NFPA 1977 Material: Cotton
Item: Turnout Pants Color: Yellow
Trim Width: 2" Trim Color: Lime/Silver
Pockets: (2) Rear Patch Pockets Country of Origin (subject to change): Mexico

Description

Turnout Pants, Size L, Fits Waist Size 38 In., Inseam 30 In., Yellow, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977

Reviews of Fire-Dex #FS1P009L