Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Turnout Pants, Yellow, M, Inseam 29 In.

  • Zoro #: G0093290
  • Mfr #: 35M6P732-M

$486.00

Details
  • Lining Material: Kevlar(R)
  • Item: Turnout Pants
  • Trim Color: Orange
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #35M6P732-M Specifications

  • Zoro #: G0093290
  • Mfr #: 35M6P732-M
Lining Material: Kevlar(R) Item: Turnout Pants
Trim Color: Orange Inseam: 29"
Includes: Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements Closure Type: Snap/Hook and D Ring
Fits Waist Size: 36" Material: Nomex(R)
Trim Material: Scotchlite(TM) Reflective Pockets: (2) Full Bellow Pockets
Trim Width: 2" Size: M
Standards: NFPA 1971, Current Edition Color: Yellow
Country of Origin (subject to change): Mexico

Description

Turnout Pants, Size M, Fits Waist Size 36 In., Inseam 29 In., Yellow, Trim Color Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Kevlar(R), Closure Type Snap/Hook and D Ring, Pockets (2) Full Bellow Pockets, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition

Reviews of Fire-Dex #35M6P732-M