Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Pants, Yellow, M, Inseam 29 In.

  • Zoro #: G0081065
  • Mfr #: FS1P009M

$117.42

  • Includes: Leather Knee Reinforcements
  • Pockets: (2) Rear Patch Pockets
  • Material: Cotton
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fire-Dex #FS1P009M Specifications

  • Zoro #: G0081065
  • Mfr #: FS1P009M
Includes: Leather Knee Reinforcements Pockets: (2) Rear Patch Pockets
Material: Cotton Standards: NFPA 1977
Trim Material: Scotchlite(TM) Reflective Size: M
Trim Color: Lime/Silver Inseam: 29"
Fits Waist Size: 34" Closure Type: Zipper/Snap/Hook-and-Loop
Color: Yellow Trim Width: 2"
Item: Turnout Pants Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size M, Fits Waist Size 34 In., Inseam 29 In., Yellow, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Cotton, Closure Type Zipper/Snap/Hook-and-Loop, Pockets (2) Rear Patch Pockets, Includes Leather Knee Reinforcements, Standards NFPA 1977

Reviews of Fire-Dex #FS1P009M