Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Turnout Pants, Yellow, M, Inseam 29 In.

  • Zoro #: G0080891
  • Mfr #: FS2P051M

$218.41

Details
  • Color: Yellow
  • Closure Type: Zipper/Snap/Loop
  • Fits Waist Size: 34"
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Fire-Dex #FS2P051M Specifications

  • Zoro #: G0080891
  • Mfr #: FS2P051M
Color: Yellow Closure Type: Zipper/Snap/Loop
Fits Waist Size: 34" Trim Width: 2"
Material: Nomex(R) Trim Material: Scotchlite(TM) Reflective
Includes: Outer Shell Knee Reinforcement with Thermal Padding Item: Turnout Pants
Size: M Trim Color: Lime/Silver
Standards: NFPA 1977 Pockets: (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets
Inseam: 29" Country of Origin (subject to change): Mexico

Description

Turnout Pants, Size M, Fits Waist Size 34 In., Inseam 29 In., Yellow, Trim Color Lime/Silver, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Zipper/Snap/Loop, Pockets (2) Pass Through Pockets, (2) Angled Front Pockets, (2) Rear Patch Pockets with Flaps, (2) Full Bellow Cargo Pockets, Includes Outer Shell Knee Reinforcement with Thermal Padding, Standards NFPA 1977

Reviews of Fire-Dex #FS2P051M