Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turnout Pants, Yellow, S, Inseam 29 In.

  • Zoro #: G0093351
  • Mfr #: 35M6P732-S

$486.00

  • Includes: Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
  • Standards: NFPA 1971, Current Edition
  • Item: Turnout Pants
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Fire-Dex #35M6P732-S Specifications

  • Zoro #: G0093351
  • Mfr #: 35M6P732-S
Includes: Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements Standards: NFPA 1971, Current Edition
Item: Turnout Pants Color: Yellow
Trim Material: Scotchlite(TM) Reflective Material: Nomex(R)
Lining Material: Kevlar(R) Inseam: 29"
Trim Color: Red/Orange Trim Width: 2"
Pockets: (2) Full Bellow Pockets Size: S
Fits Waist Size: 32" Closure Type: Snap/Hook and D Ring
Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Turnout Pants, Size S, Fits Waist Size 32 In., Inseam 29 In., Yellow, Trim Color Red/Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Kevlar(R), Closure Type Snap/Hook and D Ring, Pockets (2) Full Bellow Pockets, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition

Reviews of Fire-Dex #35M6P732-S