Fire-Dex
Turnout Pants, Yellow, XL, Inseam 29 In.
- Zoro #: G0093455
- Mfr #: 35M6P732-XL
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $486.00
Fire-Dex #35M6P732-XL Specifications
- Zoro #: G0093455
- Mfr #: 35M6P732-XL
- Item: Turnout Pants
- Size: Xl
- Fits Waist Size: 44"
- Inseam: 29"
- Color: Yellow
- Closure Type: Snap/Hook and D Ring
- Material: Nomex(R)
- Lining Material: Kevlar(R)
- Trim Color: Orange
- Includes: Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements
- Trim Material: Scotchlite(TM) Reflective
- Trim Width: 2"
- Pockets: (2) Full Bellow Pockets
- Standards: NFPA 1971, Current Edition
- Country of Origin (subject to change): Mexico
Description
Turnout Pants, Size XL, Fits Waist Size 44 In., Inseam 29 In., Yellow, Trim Color Orange, Trim Width 2 In., Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Lining Material Kevlar(R), Closure Type Snap/Hook and D Ring, Pockets (2) Full Bellow Pockets, Includes Padded Suspenders, Polymer Coated Kevlar(R) Knee Reinforcements, Standards NFPA 1971, Current Edition
Reviews of Fire-Dex #35M6P732-XL
Explore more
- Fire-Dex Turnout Coat, Tan, XL, Nomex FS1J0571
- Fire-Dex Turnout Pants, Tan, 2XL, Inseam 31 In. FS1P05SPKB2
- Fire-Dex Turnout Coat, Tan, L, Cotton FS1J00SL
- Fire-Dex Turnout Coat, Tan, L, Nomex FS1J057L
- Fire-Dex USAR Jacket, Tan, L, Nomex PCUSARNOMEXTAN-L
- Fire-Dex Turnout Coat, Yellow, 3XL, Nomex FS1J0013
- Fire-Dex Turnout Pants, Tan, M, Inseam 29 In. FS1P007000M
- Zoro Select Large Hose Washer, 2.5 In. NST, Aluminum 6ATL2
- Innotex Fire Hood, Fitted Style, 18-1/4 in.L, Black HINNO314
- Innotex Fire Hood, Regular Style, 20 in.L, Black HINNO334
- Innotex Fire Hood, Deluxe Style, 20 in.L, Black HINNO374
- Fire-Dex Turnout Gear