Fire-Dex
USAR Jacket, Tan, 2XL, Nomex
- Zoro #: G0120484
- Mfr #: PCUSARNOMEXTAN-2X
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: USAR Jacket
- Size: 2XL
- Fits Chest Size: 54 in
- Color: Tan
- Length: 29 to 33 in
- Closure Type: Zipper/Hook-and-Loop
- Material: Nomex(R)
- Trim Color: High Visibility Yellow
$870.77
Subtotal: $870.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fire-Dex #PCUSARNOMEXTAN-2X Specifications
- Zoro #: G0120484
- Mfr #: PCUSARNOMEXTAN-2X
- Item: USAR Jacket
- Size: 2XL
- Fits Chest Size: 54 in
- Color: Tan
- Length: 29 to 33 in
- Closure Type: Zipper/Hook-and-Loop
- Material: Nomex(R)
- Trim Color: High Visibility Yellow
- Trim Width: 2 in
- Trim Material: Reflective
- Pockets: (1) Patch, (1) Radio
- Length (Straight Wireway): 29 to 33 in
- Product Type: USAR Jacket
- Country of Origin (subject to change): United States
Description
USAR Jacket, Size 2XL, Tan, Trim Color High Visibility Yellow, Trim Material Reflective, Trim Width 2 in, Fits Chest Size 54 in, Length 29 to 33 in, Material Nomex(R), Zipper/Hook-and-Loop Closure Type, Pockets (1) Patch, (1) Radio
Reviews of Fire-Dex #PCUSARNOMEXTAN-2X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRE-DEX Turnout Coat, Yellow, XL, Cotton FS1J0091
- FIRE-DEX USAR Jacket, Navy, S, Nomex PCUSARNOMEXNAVY-S
- FIRE-DEX Turnout Coat, Tan, M, Nomex FS1J007M
- FIRE-DEX Turnout Coat, Red, M, Cotton FS1J05LM
- FIRE-DEX Turnout Pants, Red, L, Inseam 30 In. FS1P00L000L
- FIRE-DEX Fire Hood, Universal, 13 In L, Gold, HRC 2 H37PFNB
- FIRE-DEX USAR Jacket, Navy, 2XL, Fleece PCUSARFLEECE-2X
- FIRE-DEX USAR Jacket, Navy, XL, Fleece PCUSARFLEECE-XL
- FIRE-DEX Turnout Pants, Tan, L, Inseam 30 In. FS1P007000L
- FIRE-DEX USAR Jacket, Navy, 2XL, Nomex PCUSARNOMEXNAVY-2X
- FIRE-DEX Turnout Pants, Tan, 2XL, Inseam 31 In. FS1P0070002
- Fire-Dex Turnout Gear