Fire-Dex
USAR Pant, Tan, 3XL, Inseam 30 In.
- Zoro #: G0080313
- Mfr #: PPUSARNOMEXTAN-3X
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: USAR Pants
- Size: 3XL
- Fits Waist Size: 52 in
- Inseam: 30 in
- Color: Tan
- Material: Nomex(R)
- Closure Type: Elastic Waist
- Trim Color: Lime/Silver
$577.32
Ships from United States
Subtotal: $577.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fire-Dex #PPUSARNOMEXTAN-3X Specifications
- Zoro #: G0080313
- Mfr #: PPUSARNOMEXTAN-3X
- Item: USAR Pants
- Size: 3XL
- Fits Waist Size: 52 in
- Inseam: 30 in
- Color: Tan
- Material: Nomex(R)
- Closure Type: Elastic Waist
- Trim Color: Lime/Silver
- Trim Material: Scotchlite(TM) Reflective
- Pockets: (2) 10 x 10 x 2 in Pockets
- Trim Width: 2 in
- Product Type: USAR Pants
- Country of Origin (subject to change): United States
Description
USAR Pants, Size 3XL, Fits Waist Size 52 in, Inseam 30 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Elastic Waist, Pockets (2) 10 x 10 x 2 in Pockets
Reviews of Fire-Dex #PPUSARNOMEXTAN-3X
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRE-DEX Turnout Coat, Tan, L, Nomex FS1J057L
- FIRE-DEX Turnout Coat, Tan, XL, Cotton FS1J00S1
- FIRE-DEX Turnout Coat, Tan, M, Cotton FS1J05SM
- FIRE-DEX Turnout Pants, Red, 3XL, Inseam 31 In. FS1P00L0003
- FIRE-DEX Turnout Coat, Tan, 3XL, Nomex FS1J0073
- FIRE-DEX Turnout Coat, Red, XL, Cotton FS1J05L1
- FIRE-DEX Turnout Pants, Yellow, M, Inseam 29 In. FS1P009000M
- FIRE-DEX Turnout Coat, Red, S, Cotton FS1J00LS
- FIRE-DEX USAR Jacket, Navy, 2XL, Fleece PCUSARFLEECE-2X
- FIRE-DEX Turnout Coat, Tan, 2XL, Nomex FS1J0072
- FIRE-DEX USAR Jacket, Navy, S, Nomex PCUSARNOMEXNAVY-S
- Fire-Dex Turnout Gear