Fire-Dex
USAR Pant, Tan, S, Inseam 30 In.
- Zoro #: G0120554
- Mfr #: PPUSARNOMEXTAN-S
Hover or click to zoom Tap to zoom
Key Features
- Item: USAR Pants
- Size: S
- Fits Waist Size: 32 in
- Inseam: 30 in
- Color: Tan
- Closure Type: Elastic Waist
- Material: Nomex(R)
- Trim Color: Lime/Silver
$527.06
Subtotal: $527.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Fire-Dex #PPUSARNOMEXTAN-S Specifications
- Zoro #: G0120554
- Mfr #: PPUSARNOMEXTAN-S
- Item: USAR Pants
- Size: S
- Fits Waist Size: 32 in
- Inseam: 30 in
- Color: Tan
- Closure Type: Elastic Waist
- Material: Nomex(R)
- Trim Color: Lime/Silver
- Trim Material: Scotchlite(TM) Reflective
- Trim Width: 2 in
- Pockets: (2) 10 x 10 x 2 in Pockets
- Product Type: USAR Pants
- Country of Origin (subject to change): Mexico
Description
USAR Pants, Size S, Fits Waist Size 32 in, Inseam 30 in, Tan, Trim Color Lime/Silver, Trim Width 2 in, Trim Material Scotchlite(TM) Reflective, Material Nomex(R), Closure Type Elastic Waist, Pockets (2) 10 x 10 x 2 in Pockets
Reviews of Fire-Dex #PPUSARNOMEXTAN-S
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRE-DEX Turnout Coat, Tan, XL, Nomex FS1J0071
- FIRE-DEX Turnout Pants, Yellow, XL, Inseam 31 In. FS1P0010001
- FIRE-DEX Turnout Coat, Red, XL, Cotton FS1J05L1
- FIRE-DEX Turnout Pants, Yellow, S, Inseam 29 In. FS1P001000S
- FIRE-DEX Turnout Coat, Tan, L, Cotton FS1J00SL
- FIRE-DEX Turnout Coat, Yellow, L, Cotton FS1J059L
- FIRE-DEX Turnout Pants, Tan, 3XL, Inseam 31 In. FS1P0070003
- FIRE-DEX Turnout Coat, Red, S, Cotton FS1J00LS
- FIRE-DEX Turnout Coat, Yellow, 2XL, Nomex FS1J0012
- FIRE-DEX USAR Jacket, Tan, L, Nomex PCUSARNOMEXTAN-L
- FIRE-DEX Turnout Coat, Yellow, M, Nomex FS1J051M
- Fire-Dex Turnout Gear