Fireking
20-13/16" W 4 Drawer File Cabinet, Black, Legal
- Zoro #: G2235099
- Mfr #: 4P2131-CBL
Hover or click to zoom Tap to zoom
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,217.58
Fireking #4P2131-CBL Specifications
- Zoro #: G2235099
- Mfr #: 4P2131-CBL
- Color: Black
- File Size: Legal
- Height: 52-3/4"
- Material: Steel
- Number of Drawers: 4
- Width: 20-13/16"
- Depth: 31-9/16"
- Finish: Powder Coated
- File Cabinet Type: Vertical
- Series: Patriot Series
- Item: File Cabinet
- Country of Origin (subject to change): United States
Description
Four-drawer vertical legal-size 31" depth UL Class 350 one-hour fire rated filing cabinet with one keylock on drawer 1 to control drawers 1&2 and keylock on drawer 3 to control drawers 3&4. HIPAA compliance solution - Economy File
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Reviews of Fireking #4P2131-CBL
Explore more
- FIREKING 20-13/16" W 4 Drawer File Cabinet, Parchment, Legal 4P2131-CPA
- FIREKING 31-15/16" W 4 Drawer Lateral File, Black, Letter/Legal 4-3822-CBL
- FIREKING 38-15/16" W 4 Drawer Lateral File, Black, Letter/Legal 4-4422-CBL
- FIREKING 38-15/16" W 3 Drawer Lateral File, Black, Letter/Legal 3-4422-CBL
- FIREKING 12-3/16" W 4 Drawer Vertical File, Black, Letter 4-1825-CBL
- FIREKING 31-15/16" W 2 Drawer Lateral File, Parchment, Letter/Legal 2-3822-CPA
- HON 15" W 2 Drawer File Cabinet, Charcoal, Letter H312.P.S
- INVAL File Cabinet 18.66 in W x 15.75 in D x 26.77 in H in Smoke Oak AR-3X1RH
- TENNSCO 14-15/16" W 5 Drawer Putty, Letter V285-MFPY
- FIREKING 25-5/16" W 4 Drawer Card Check Note File Cabinet, Black 4-2536-CBL
- Fireking File Cabinets