Smoke Alarm, Ionization, 120VAC, 9V

FIREX| Zoro #: G0361252| Mfr #: i5000

$13.40 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Hush Button: YesPower Source: 120VAC, 9VAudible Alert: 85dB @ 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0361252 Mfr #: i5000
Hush Button: YesPower Source: 120VAC, 9V
Audible Alert: 85dB @ 10 ft.Height: 1-5/8"
Digital Readout: NoIncludes: Mounting Bracket and Alarm Latch Indicator
Interconnection Capability: Up to 24 UnitsOperating Temp.: 40 Degrees to 100 Degrees F
Diameter: 5"Detection Method: Ionization
Item: Smoke AlarmVisual Alert: Red LED
Test Button: YesManufacturers Warranty Length: 5 yr. limited
Features: Interconnectable, Green Power LED, Red Alarm Status LED, Quick Connect Power HarnessBattery Backup: Yes
Standards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal GuidelinesLocking Pin: Yes
Country of Origin (subject to change): China

Description

Smoke Alarm, Detection Method Ionization, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Visual Alert Style LED, Diameter 5 In., Height 1-5/8 In., Width -, Digital Readout No, Battery Backup Yes, Features Interconnectable, Green Power LED, Red Alarm Status LED, Quick Connect Power Harness, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F

Restrictions and Compliance

*3: Hazardous material

Reviews