KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Smoke Alarm, Ionization, Photoelectric

FIREX| Zoro #: G0363377| Mfr #: PI 2010

$42.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Audible Alert: 85dB @ 10 ft., Horn
Digital Readout: No
Operating Temp.: 40 Degrees to 100 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0363377 Mfr #: PI 2010
Audible Alert: 85dB @ 10 ft., HornDigital Readout: No
Operating Temp.: 40 Degrees to 100 Degrees FDiameter: 5-3/4"
Test Button: YesBattery Backup: Yes
Power Source: 120VAC, 9VLocking Pin: Yes
Visual Alert: Red LEDItem: Smoke Alarm
Detection Method: Ionization, PhotoelectricHeight: 1-3/4"
Interconnection Capability: Up to 24 UnitsManufacturers Warranty Length: 10 Year Limited
Standards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal GuidelinesHush Button: Yes
Country of Origin (subject to change): China

Description

Smoke Alarm, Detection Method Ionization, Photoelectric, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Horn, Visual Alert Red LED, Diameter 5-3/4 In., Height 1-3/4 In., Width -, Digital Readout No, Battery Backup Yes, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F, Standards UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines

Restrictions and Compliance

*3: Hazardous material

Reviews