Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Smoke Alarm, Photoelectric, 120VAC, 9V

FIREX | Zoro #: G0926877 | Mfr #: P12040

$ 20.77 /ea

qty
Orders over $50.00 ship free. Details. Standard ground shipping.
  • Details:
  • Standards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
  • Operating Temp.: 40 Degrees to 100 Degrees F
  • Detection Method: Photoelectric
  • View Full Product Details
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Firex #P12040 Specifications

Zoro #: G0926877 Mfr #: P12040
Standards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines Operating Temp.: 40 Degrees to 100 Degrees F
Detection Method: Photoelectric Width: -
Features: Quick Connect Power Harness Test Button: Yes
Visual Alert: Red LED Manufacturers Warranty Length: 5 yr. limited
Item: Smoke Alarm Digital Readout: No
Power Source: 120VAC, 9V Audible Alert: 85dB @ 10 ft.
Hush Button: No Diameter: 5-5/8"
Battery Backup: Yes Locking Pin: Yes
Height: 1-1/2" Interconnection Capability: Up to 24 Units
Country of Origin (subject to change): China

Description

When working properly, carbon monoxide and smoke alarms emit a loud warning. Here is some additional information about Firex Smoke Alarm. Width: -.

Reviews