DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Smoke and Carbon Monoxide Alarm, 120VAC

FIREX| Zoro #: G0335237| Mfr #: KN-COPE-IC

$53.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Interconnectable, Green Power LED, Red Alarm Status LED, Quick Connect Power Harness, End of Life Alarm, Voice Warning
Manufacturers Warranty Length: 7 Year Limited
Test Button: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0335237 Mfr #: KN-COPE-IC
Features: Interconnectable, Green Power LED, Red Alarm Status LED, Quick Connect Power Harness, End of Life Alarm, Voice WarningManufacturers Warranty Length: 7 Year Limited
Test Button: YesBattery Backup: Yes
Audible Alert: 85dB @ 10 ft., HornDiameter: 5-3/4"
Operating Temp.: 40 Degrees to 100 Degrees FIncludes: Mounting Bracket and Alarm Latch Indicator
Interconnection Capability: Up to 24 UnitsDetection Method: Photoelectric
Locking Pin: YesStandards: UL, NFPA, Federal Housing Authority, Housing and Urban Development and California State Fire Marshal Guidelines
Digital Readout: NoVisual Alert: Red LED
Height: 1-7/8"Item: Smoke and Carbon Monoxide Alarm
Hush Button: YesPower Source: 120VAC, 9V
Country of Origin (subject to change): China

Description

Smoke and Carbon Monoxide Alarm, Detection Method Photoelectric, Up to 24 Units Interconnection Capability, Power Source 120VAC, 9V, Audible Alert 85dB @ 10 ft., Horn, Visual Alert Red LED, Diameter 5-3/4 In., Height 1-7/8 In., Width -, Digital Readout No, Battery Backup Yes, Features Interconnectable, Green Power LED, Red Alarm Status LED, Quick Connect Power Harness, End of Life Alarm, Voice Warning, Hush Button Yes, Locking Pin Yes, Operating Temp. 40 Degrees to 100 Degrees F

Reviews