This item is Discontinued.

Firman 3650 Watt Performance Portable Generator, 5 gal., Gasoline FGP03602

3650 Watt Performance Portable Generator, 5 gal., Gasoline (Discontinued)

  • Mfr # FGP03602
  • Zoro # G5968838
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGP03602
Zoro #
G5968838
UPC #
840876136027
Country of Origin
China

Dimensions

Width
18.1"
Length
27"

Details

Generator Rated Watts
3650
Generator Fuel Type
Gasoline
Surge Watts
4550
Generator Engine Brand
Firman
Generator Voltage
120V
Generator Starter Type
Recoil
Item
Portable Generator
Series
Performance
Fuel Tank Capacity
5 gal.
Generator Run Time @ 1/2 Load
14 hr.

Description

The FIRMAN P03602 generator features 4550 starting Watts and 3650 running watts. Our Whisper Series muffler keeps the P03602 running a quiet 68 decibels – well below the standards set by the National Parks Service, and our spark arrester has been approved by the USDA Forest Service. The industry-leading 5 gallon fuel capacity provides a whopping 14 hours of run time. Our rubberized Thresher handle makes recoil starting a snap – even with bulky gloves. Not available to residents of CA.

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.