This item is Discontinued.

Firman Portable Generator, 3550 Rated, 4550 Surge, 30/20 A FGP03602

Portable Generator, 3550 Rated, 4550 Surge, 30/20 A (Discontinued)

  • Mfr # FGP03602
  • Zoro # G6510520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FGP03602
Zoro #
G6510520
UPC #
840876136027
Country of Origin
China

Dimensions

Width
18.1"

Details

Item
Portable Generator
Generator Rated Watts
3550
Surge Watts
4550
Generator Amps
30/20
Generator Run Time @ 1/2 Load
14 hr.
Generator Starter Type
Recoil
Generator Voltage
120V
Generator Engine Brand
Firman
Generator Fuel Type
Gasoline

Description

Generator,Performance,Gas,FGP03602

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.