First Aid Only

Unitized First Aid Kit, Plastic, 25 Person


$51.75
14% off
$44.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • First Aid Kit Type Kit
  • Includes (1) A-100: 3/4 in x 3 in Adhesive Plastic Bandages, 25/Box, (1) A-102: 5 in Knuckle, (5) Large Fingertip Fabric Bandages, (10) 2 inx 3 in Non-Stick Pads, (1) B-204: 2 in Conforming Gauze Roll Bandages, 2/Box, (1) B-518: 36 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (2) Z6109: Ibuprofen Tablets, (5) 2-Pks, (1) B-304: BZK Antiseptic Towelettes, 18/Box, (1) A-403: Triple Antibiotic Ointment Packs, 10/Box, (1) An-404: Burn Relief Packs, 6/Box, (1) 1/2 in x 10 yd First Aid Tape Roll, (1) B-503: 4 in x 5 in Instant Cold Compress, 1/Box, (1) A-200: Sterile Eye Pads, 2/Box, (2) Eye Wash, 1/2 oz, (1) M-702: Industrial Eye Drops, 1/2 oz, (2) 6 in x 3/4 in Finger Splints, (1) 4-1/2 in Scissors, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
  • First Aid Kit Primary Application Specialty
  • First Aid Kit Application Industrial
  • First Aid Kit ANSI Standards Not ANSI Compliant
See all product information