First Aid Only

Bulk First Responder Kit, Nylon


$148.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes 1 in x 10 yd Waterproof Tape, 12 in x 30 in Multi-Trauma Dressing, 24 in x 24 in Biohazard Bag, 3 1/2 in Deluxe Tweezers, 3 in x 10 yd Porous Cloth Athletic Tape Roll, 4 in x 5 in Instant Cold Compress, 52 in x 84 in Emergency Blanket, 6 in Conforming Gauze Roll Bandage, 7 1/4 in Utility Shears, Burn Relief, Eye Wash, First Aid Guide, (10) 2-Pks, (12) Povidone-Iodine Infection Control Wipes, (2) 3 in x 5 yd Latex Free Elastic Bandages, (2) 4 in Conforming Gauze Roll Bandages, (2) 6 in x 9 in Instant Cold Compresses, (2) 8 in x 10 in Trauma Pads, (2) Cpr One-Way Valve Face Shields, (2) Emergency Pressure Dressings, (20) 4 in x 4 in Gauze Dressing Pads, (24) Alcohol Cleansing Pads, (3) 1 in x 3 in Fabric Bandages, (3) 2-Pks, (3) 5 in x 9 in Trauma Pads, (4) 10 in x 12 in Ziplock Bags, (4) 36 in Triangular Sling/Bandage, (4) Sterile Eye Pads, (6) 3 in x 3 in Gauze Dressing Pads, (8) Exam Quality Vinyl Gloves, 10 Gallon Capacity, 16/Bx, 4 oz, 4 oz Plastic Squeeze Bottle, 4 Pairs, 8 oz, Latex Free, Plastic Spool, Stainless Steel, with 2 Safety Pins
  • First Aid Kit Type Kit
  • Case Material Nylon
  • Material Fabric
  • Height 8 3/4 in
See all product information