First Aid Only
Emergency First Aid kit, Fabric, 1 Person
Mfr # 90311
Zoro # G0093768
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Duct Tape, (1) Booster Cables 8", (1) Warning Triangle, (10) Cable Ties, (1) Screw Driver, (1) Pressure Gauge, (1) Bungee Cord, (38) Personal First Aid Kit, (4) Nitrile Exam Gloves, (2) Carton Cutters, (1) Poncho, (1) Flashlight, (2) AA Batteries, (1) Aluminized Rescue Blanket 52" x 84"
- First Aid Kit Type Kit
- First Aid Kit Primary Application Specialty
- First Aid Kit Application Vehicle
- First Aid Kit ANSI Standards Not ANSI Compliant
Explore More Products
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 75 Person 740024
- FIRST AID ONLY American Red Cross Personal Safety Pack for One Person, Nylon Backpack RC-620
- FIRST AID ONLY First Aid Kit Refill, CPR Face Shield & Nitrile Gloves, 1 Shield, 2 Pair Gloves Per Box FAE-6100
- FIRST AID ONLY First Aid Small Ready Carry Kit, Ansi A, 141-Pcs, WEBE FAO90697
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box FAE-5010
- FIRST AID ONLY Bulk First Aid kit, Metal, 50 Person 90567
- FIRST AID ONLY KIT, REFILL, SC ANSIA FAO90582
- FIRST AID ONLY First Aid Only FAO-134 First Aid Kit With Plastic Case - 199 Pieces FAO-134
- FIRST AID ONLY Unitized First Aid Cabinet, Metal, 50 Person 746004
- FIRST AID ONLY Bulk First Aid Kit Refill, Paperboard, 1 Person FAE-7012
- FIRST AID ONLY First Aid Kit, Bloodborne Pathogen 216-O/LAB
- First Aid Only First Aid Kits