First Aid Only

ANSI 2015 SmartCompliance Fd Serv Cabinet w/o Medicine, 25 Ppl, 94pc (Discontinued)

First Aid Only ANSI 2015 SmartCompliance Fd Serv Cabinet w/o Medicine,  25 Ppl,  94pc 90658
Hover or click to zoom Tap to zoom
Key Features
  • Standards: ANSI/ISEA Z308.1-2015
  • First Aid Kit Mounting Type: Wall
  • Material: Metal
  • Height: 9.5"
  • Width: 12"
  • Depth: 3"
  • Net Weight: 5.5 lbs
  • Capacity: 25 Person System
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

First Aid Only #90658 Specifications

  • Standards: ANSI/ISEA Z308.1-2015
  • First Aid Kit Mounting Type: Wall
  • Material: Metal
  • Height: 9.5"
  • Width: 12"
  • Depth: 3"
  • Net Weight: 5.5 lbs
  • Capacity: 25 Person System
  • Country of Origin (subject to change): China

Description

First Aid OnlyTM ANSI 2015 SmartCompliance Food Service Cabinet w/o Medication,25 People,94 Piece

Restrictions and Compliance

  • WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Reviews of First Aid Only #90658

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.