First Aid Only
ANSI Class A+ First Aid Kit for 50 People, Weatherproof, 215 Pieces
- Zoro #: G001847793
- Mfr #: 90699
Hover or click to zoom Tap to zoom
Key Features
- Standards: ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
- First Aid Kit Mounting Type: Wall
- Material: Plastic
- Height: 4"
- Width: 13"
- Depth: 12"
- Capacity: 50 Person System
- Net Weight: 4.4 lbs
$98.49
Subtotal: $98.49
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
First Aid Only #90699 Specifications
- Zoro #: G001847793
- Mfr #: 90699
- UPC #: 92265906999
- Standards: ANSI/ISEA Z308.1-2015; Contents exceed the 2015 ANSI Class A+ requirement
- First Aid Kit Mounting Type: Wall
- Material: Plastic
- Height: 4"
- Width: 13"
- Depth: 12"
- Capacity: 50 Person System
- Net Weight: 4.4 lbs
- Country of Origin (subject to change): China
Description
Plastic, organized case comes with a carrying handle. Conveniently wall mountable.
Reviews of First Aid Only #90699
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRST AID ONLY Emergency Preparedness Grab-And-Go Pod 91109
- FIRST AID ONLY Bulk First Aid kit, Plastic, 5 Person 10097
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Castile Soap Wipes, 5 x 7, PK10, 10PK FAE-4014
- FIRST AID ONLY First Aid Kit Refill, 1"X3" Blue Metal Detectable Bandages, 40 Per Box FAE-3011
- FIRST AID ONLY ANSI Class B+ 4 Shelf First Aid Station with Medications, 1437 Pieces 90576
- FIRST AID ONLY 25 Person Contractor First Aid Kit Plastic Case FAO9301-25P
- FIRST AID ONLY SmartCompliance Burn Spray, 4 oz Bottle FAE-1304
- FIRST AID ONLY SmartCompliance RetroFit Grids, 50 Perso 91123
- ZORO SELECT First Aid Kit, Plastic, 1 Person 59320
- MOBILEAID Essentials ALL-TERRAIN Pro100 Modular First Aid Cart 33605
- FIRST AID ONLY First Aid Kit 50 Person 225-U
- First Aid Only First Aid Kits