Bandage, Beige, Fabric, Bulk, 3 In L, PK16

FIRST AID ONLY| Zoro #: G2083496| Mfr #: AN101

$1.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2083496 Mfr #: AN101
Color: BeigeIncludes: (16) 1 x 3"Adhesive Bandages
Item: Adhesive BandagesMaterial: Fabric
Width: 1"Length: 3"
Package Type: BOXLatex Content: Latex Free
Metal Detectable: NoWaterproof: No
Standards: ANSI Z308.1-2015Country of Origin (subject to change): United States

Product Description

Adhesive Bandages, Beige, Material Fabric, Waterproof No, Latex Free, Package Type Box, Length 3 In., Width 1 In., Metal Detectable No, Includes (16) 1 x 3 In.Adhesive Bandages, Standards ANSI Z308.1-2015, Package Quantity 16
Save 15%. Sign up for Z-mail.