Shop All Spill Control Kits and Stations
First Aid Only
Bloodborne Pathogen Kit Refill
Mfr # 701
Zoro # G5404007
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- First Aid Kit Type Kit
- Container Type Box
- Standards Osha
- Case Material Cardboard
- Number of Components 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 701
- Zoro # G5404007
- UPC # 738743000482
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 3 in |
Width | 15 in |
Depth | 4 in |
Description
Spill Kit Refill, Volume Absorbed Per Kit Not Applicable, Container Type Box, White, Sorbents Included Not Applicable, Includes Mounting Fasteners No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX Aisle Sign Kit, Pk10 (WSK-1Y)
- HEXARMOR Leather Gloves, Cut Level A8, Size 9, PR (4090IMP-L (9))
- DUNLOP Size 6 Men's Steel Rubber Boot, White (8101200)
- SOLVEX VF, Glove, Sz 8, 4T426, PR (37185)
- FIRST AID ONLY Bloodborne Pathogen Kit, Plastic Case (217-O)
- FIRST AID ONLY Bloodborne Pathogen Bodily Fluid Kit (91297)
- FIRST AID ONLY Biohazard Spill Kit, Carrying Case, White (3XKW9)
- FIRST AID ONLY First Aid Kit Refill, Orange, 10 Pcs. (21-765)
- FIRST AID ONLY Fluid Spill RespndrPck, Plastc Tube, Clear (RC-657)
- FIRST AID ONLY BBP Spill Cleanup Kit, 3.625 x 4.312 x 2.25 (21-760)
- ULTRATECH Containment Pool, 66 gal, 12 In H (8068-YEL)
- First Aid Only Spill Control Supplies