First Aid Only
Bulk Cardboard, 25 Person
Mfr # 711023
Zoro # G5133055
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Shelves 1
- Width 4 in
- First Aid ANSI Kit Type I
- Color Brown
- Unitized Bulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 711023
- Zoro # G5133055
- UPC # 92265710008
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 4 in |
Depth | 8 in |
Height | 6 in |
Length | 8" |
Size | Medium |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 25, Number of Components 107, Number of Pockets 0, Adhesive Bandages Included (2) Knuckle Bandages, (3) Fingertip Bandages, (50) Bandages, Documentation Included First Aid Guide, Wound Dressings Included Cold Pack, Combine Dressing, Eye Pad, Gauze Roll, Tape, Triangular Bandage, (6) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: AK, GU, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Control Antimicrobial Foam Skin Cleanser, Fresh Scent, 1200 mL, PK2 (91594)
- NECTAR Hand & Body Wash Gallon, 4PK (HA-NECSC-033A)
- DART Portion/Medicine Cups, 1 oz., Clear, PK2500 (100PC)
- FIRST AID ONLY Fingertip Fabric Bandages, Beige, PK10 (FAE3006)
- FIRST AID ONLY Bulk Fabric, 25 Person (90594)
- FIRST AID ONLY First Aid Kit and Housing Fabric, 50 Person (91081)
- FIRST AID ONLY First Aid Kit, Serves 25 People, 80 Components, Plastic Case (FAO-130)
- FIRST AID ONLY First Aid Fabric, 25 Person (9000)
- FIRST AID ONLY First Aid Only 25 Person First Aid Kit 107 ct (223-U)
- FIRST AID ONLY Bulk Plastic, 10 Person (9300-10P)
- FIRST AID ONLY First Aid Kit Refill, 10 Unit (740010)
- First Aid Only First Aid Kits