First Aid Only
Bulk Cardboard, 75 Person
Mfr # 90612
Zoro # G4448267
Free Shipping & Returns
$81.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header First Aid
- Glow-in-the-Dark No
- Number of Shelves 0
- Depth 13-1/4 in
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand First Aid Only
- MFR # 90612
- Zoro # G4448267
- UPC # 92265906128
- Country of Origin United States
- Category First Aid Kits
Dimensions
Depth | 13-1/4 in |
Width | 9.88 in |
Height | 8.75 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 75, Number of Components 347, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (150) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Burn Dressing, Cold Pack, Combine Dressing, Tape, Triangular Bandage, (2) Gauze Rolls, (4) Eye Pads, (4) Gauze Pads, Miscellaneous Kit Contents Included Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Universal Cylinder Oxygen Bracket, SS/Alm (521)
- FIRST AID ONLY 4 oz Burn Relief Gel (BJ4-01)
- MY MEDIC MyFAK Large Standard (MM-KIT-U-MFK-LG-CYO-STN)
- COVIDIEN Wire Cart, Steel, Red (8991FP)
- FIRST AID ONLY 24 Unit ANSI Class A+ Refill, Burn Cream, PK25 (G343)
- FIRST AID ONLY Burn Care Treatment Pack (91167)
- FIRST AID ONLY First Aid Kit w/House, 785pcs, 5.75x22.5 (90831-021)
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets (M5063)
- FIRST AID ONLY First Aid Large Carry Kits, ANSI A, 260-Pcs, WEBE (FAO90698)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- FIRST AID ONLY First Aid Kit w/House, 290pcs, 3.25x14.25 (746005-021)
- First Aid Only First Aid Kits