First Aid Only

Bulk Eye Care Kit, Paperboard, 1 Person

First Aid Only Bulk Eye Care Kit,  Paperboard,  1 Person FAE-6021
Hover or click to zoom Tap to zoom
  • First Aid Kit Type: Refill
  • Includes: (2) Eye Sterile Pads, (1) Eye Wash
  • First Aid Kit Primary Application: Specialty
  • First Aid Kit Application: Eye Care
  • First Aid Kit ANSI Standards: Not ANSI Compliant
  • Unitized: No
  • Case Material: Paperboard
  • First Aid Kit Mounting Type: No Mounting
See full product details
$5.60

Subtotal: $5.60

First Aid Only #FAE-6021 Specifications

  • First Aid Kit Type: Refill
  • Includes: (2) Eye Sterile Pads, (1) Eye Wash
  • First Aid Kit Primary Application: Specialty
  • First Aid Kit Application: Eye Care
  • First Aid Kit ANSI Standards: Not ANSI Compliant
  • Unitized: No
  • Case Material: Paperboard
  • First Aid Kit Mounting Type: No Mounting
  • Number of Shelves: 1
  • Height: 4 in
  • Width: 1.875 in
  • Depth: 2.125 in
  • Waterproof: No
  • Color: Green
  • First Aid ANSI Kit Type: Not ANSI Compliant
  • People Served: 1
  • People Served Per Kit: 1
  • Industry Type: Healthcare
  • For Use With: 1001-RC-0103-GR, 1000-FAE-0103-GR, 1001-FAE-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90613-GR, 90608-GR,90613-GR, 90578-GR
  • Number of Components: 3
  • Color Code: Yes
  • Kit Type: Bulk
  • Item: Eye Care Kit
  • People Served per Kit: 1
  • Product Type: Eye Care Kit
  • ANSI Standard: Not ANSI Compliant
  • Country of Origin (subject to change): United States

Description

Eye Care Kit, Refill, First Aid Kit Primary Application Specialty, Unitized No, People Served per Kit 1, Case Material Paperboard, First Aid Kit Mounting Type No Mounting, Height 4 in, Width 1.88 in, Depth 2.13 in, Waterproof No, First Aid Kit Application Eye Care, Number of Components 3, Number of Shelves 1, Green, Not ANSI Compliant, First Aid ANSI Kit Type Not ANSI Compliant

Reviews of First Aid Only #FAE-6021

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.