First Aid Only
Bulk First Aid kit, Fabric, 50 Person
- Zoro #: G1662005
- Mfr #: 720019
Hover or click to zoom Tap to zoom
$153.43
17% off
$126.49
- First Aid Kit Type: Kit
- Includes: (5) Nitrile Glove Large, (50) Bandage Fabric 0.75 in x 3 in, (50) Bandage Fabric 1 in x 3 in, (20) Bandage Fabric Knuckle, (20) Bandage Fabric Fingertrip 1.75 in x 3 in, (5) Bandage Butterfly Wound Closure, (28) 3 in x 3 in Sterile Gauze Pads 2 Packs, (16) 4 in x 4 in Sterile Gauze Pad 2 Packs, (6) Non-stick Pad, (3) Drsg Gauze Roll 2 in, (5) Tablet Extra Strenght Non-Aspirine, (2) Drsg Gauze Roll 3 in, (2) 5 inx9 in Combine Dressing Bulk, (30) BZK Antiseptic Wipes, (9) Insect Sting Relief Pads, (6) PVP Lodine Wipes Bulk, (40) Ointment Antibiotic Neomycin, (1) Instant Tweezers, Slanted 3 in, (1) Bandage Triangular, (2) Splint Finger Depress 6 in x 0.69 in, (5) Tablet Ibuprofen, (3) Tape Cloth Porous, (3) Bandage Wrap 2 in x 5 in, (2) Tape Paper 0.50 in x 10 yd, (1) Bandage Elastic 2 in x 5 in, (1) Bandage Elastic 3 in x 5 in, (4) Drsg Eye Pad Strl, (2) Blanket Emergency 52 in x 84 in, (1) Poncho Rain Quick Cover Yellow, (10) Bandage Moleskin Square Blk 2 in x 2 in, (1) Hand Sanitizer Antiseptic, (1) Guide Emergency first Aid, (10) Compress Cold Peggable 4 in, (10) Bandage plastic 2 in x 4 in, (10) Bandage Plastic 1.50 in x 1.50 in
- First Aid Kit Primary Application: Specialty
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $126.49
First Aid Only #720019 Specifications
- Zoro #: G1662005
- Mfr #: 720019
- First Aid Kit Type: Kit
- Includes: (5) Nitrile Glove Large, (50) Bandage Fabric 0.75 in x 3 in, (50) Bandage Fabric 1 in x 3 in, (20) Bandage Fabric Knuckle, (20) Bandage Fabric Fingertrip 1.75 in x 3 in, (5) Bandage Butterfly Wound Closure, (28) 3 in x 3 in Sterile Gauze Pads 2 Packs, (16) 4 in x 4 in Sterile Gauze Pad 2 Packs, (6) Non-stick Pad, (3) Drsg Gauze Roll 2 in, (5) Tablet Extra Strenght Non-Aspirine, (2) Drsg Gauze Roll 3 in, (2) 5 inx9 in Combine Dressing Bulk, (30) BZK Antiseptic Wipes, (9) Insect Sting Relief Pads, (6) PVP Lodine Wipes Bulk, (40) Ointment Antibiotic Neomycin, (1) Instant Tweezers, Slanted 3 in, (1) Bandage Triangular, (2) Splint Finger Depress 6 in x 0.69 in, (5) Tablet Ibuprofen, (3) Tape Cloth Porous, (3) Bandage Wrap 2 in x 5 in, (2) Tape Paper 0.50 in x 10 yd, (1) Bandage Elastic 2 in x 5 in, (1) Bandage Elastic 3 in x 5 in, (4) Drsg Eye Pad Strl, (2) Blanket Emergency 52 in x 84 in, (1) Poncho Rain Quick Cover Yellow, (10) Bandage Moleskin Square Blk 2 in x 2 in, (1) Hand Sanitizer Antiseptic, (1) Guide Emergency first Aid, (10) Compress Cold Peggable 4 in, (10) Bandage plastic 2 in x 4 in, (10) Bandage Plastic 1.50 in x 1.50 in
- First Aid Kit Primary Application: Specialty
- First Aid Kit Application: Sports
- First Aid Kit ANSI Standards: Not ANSI Compliant
- Unitized: No
- Case Material: Fabric
- First Aid Kit Mounting Type: Portable
- Height: 8 in
- Number of Shelves: 1
- Material: Fabric
- Glow-in-the-Dark: No
- Width: 7.5 in
- Depth: 16 in
- Waterproof: No
- Color: Red
- Features: Fabric Bag With Carrying Handles, Great for Grab and Go Emergencies. Our Comprehensive Extreme Sports Kit Contains the Essential First Aid Supplies You Need in a Medical Emergency
- First Aid ANSI Kit Type: Not ANSI Compliant
- People Served: 50
- People Served Per Kit: 50
- Color Code: No
- Item: First Aid kit
- Kit Type: Bulk
- Industry Type: Healthcare
- Number of Components: 390
- People Served per Kit: 50
- Product Type: First Aid Kit
- Country of Origin (subject to change): United States
Description
First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served per Kit 50, Case Material Fabric, First Aid Kit Mounting Type Portable, Height 8 in, Width 7.5 in, Depth 16 in, Waterproof No, First Aid Kit Application Sports, Number of Components 390, Number of Shelves 1, Red, Not ANSI Compliant, First Aid ANSI Kit Type II
Reviews of First Aid Only #720019
Explore more
- FIRST AID ONLY First Aid Only FAE7030 First Aid Smart Compliance Burn Cream FAE7030
- FIRST AID ONLY Unitized First Aid Kit, Plastic, 25 Person 253-U/FAO
- FIRST AID ONLY First Aid Kit Refill, 2"X 4" Fabric Adhesive Bandages (6), Plastic Butterfly Bandages (10) Per Bag FAE-6105
- FIRST AID ONLY First Aid Kit Refill, Antiseptic Spray, 4oz Bottle FAE-1308
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 25 Person FAE-8010
- FIRST AID ONLY Unitized First Aid Kit Refill, Cardboard, 10 Person 90690
- ACME UNITED 50 Person Bulk First Aid Refill, ANSI Compliant 90617
- ACME UNITED 3 Shelf Cabinet Refill pack 6155R
- First Aid Only First Aid Kits