- Home
- /
- Medical & Personal Care
- /
- First Aid & Pharmacy Supplies
- /
- First Aid Kits
- /
- Bulk First Aid kit, Metal, 25 Person
First Aid Only
Bulk First Aid kit, Metal, 25 Person
- Zoro #: G4377423
- Mfr #: 224-U/FAO
Tap to zoom
Hover or click to zoom
$29.03
- Includes: (1) Metal Case, 10-1/2 in x 7-1/2 in x 2-1/2 in, (50) 3/4 in x 3 in Adhesive Plastic Bandages, (3) 1-3/4 in x 3 in Large Fingertip Fabric Bandages, (2) 1-1/2 in x 3 in Knuckle Fabric Bandages, (6) 2 in x 2 in Gauze Dressing Pads, (3) 2-Pks, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (12) Aspirin Tablets, (6) 2-Pks, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) Sterile Eye Pad, (1) Eye Wash, 4 oz, (2) Exam Quality Gloves, (1) Pair, (1) 4-1/2 in Scissors, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
- First Aid Kit Type: Kit
- First Aid Kit Primary Application: General Purpose
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $29.03
First Aid Only #224-U/FAO Specifications
- Zoro #: G4377423
- Mfr #: 224-U/FAO
- Includes: (1) Metal Case, 10-1/2 in x 7-1/2 in x 2-1/2 in, (50) 3/4 in x 3 in Adhesive Plastic Bandages, (3) 1-3/4 in x 3 in Large Fingertip Fabric Bandages, (2) 1-1/2 in x 3 in Knuckle Fabric Bandages, (6) 2 in x 2 in Gauze Dressing Pads, (3) 2-Pks, (1) 5 in x 9 in Trauma Pad, (1) 2 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (12) Aspirin Tablets, (6) 2-Pks, (12) BZK Antiseptic Towelettes, (6) Triple Antibiotic Ointment Packs, (3) Insect Sting Relief Pads, (1) 1/2 in x 5 yd First Aid Tape Roll, (1) 4 in x 5 in Instant Cold Compress, (1) Sterile Eye Pad, (1) Eye Wash, 4 oz, (2) Exam Quality Gloves, (1) Pair, (1) 4-1/2 in Scissors, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) First Aid Guide
- First Aid Kit Type: Kit
- First Aid Kit Primary Application: General Purpose
- First Aid Kit Application: Industrial
- First Aid Kit ANSI Standards: Not ANSI Compliant
- Unitized: No
- Standards: Osha
- Case Material: Metal
- First Aid Kit Mounting Type: Wall Mount
- Number of Shelves: 1
- Material: metal
- Height: 7 in
- Glow-in-the-Dark: No
- Header: First Aid
- Width: 2.5 in
- Language: English
- Depth: 10.5 in
- Legend Style: Text and Symbol
- Waterproof: No
- Color: White
- Subject Matter: General Purpose
- Features: Metal Case Comes With a Carrying Handle and is Wall Mountable and are Sufficient to Treat 25 or More People
- First Aid ANSI Kit Type: Not ANSI Compliant
- People Served: 25
- People Served Per Kit: 25
- Item: First Aid kit
- Color Code: No
- Kit Type: Bulk
- Number of Components: 107
- Industry Type: Healthcare
- People Served per Kit: 25
- Product Type: First Aid Kit
- Country of Origin (subject to change): United States
Description
First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served per Kit 25, Case Material Metal, First Aid Kit Mounting Type Portable, Wall Mount, Height 7 in, Width 2.5 in, Depth 10.5 in, Waterproof No, First Aid Kit Application Industrial, Number of Components 107, Number of Shelves 1, White, Not ANSI Compliant, First Aid ANSI Kit Type Not ANSI Compliant
Restrictions and Compliance
- Hazardous material
Reviews of First Aid Only #224-U/FAO
Explore more
- FIRST AID ONLY First Aid ANSI Bplus Refill Kit, 675-Pcs, White/Blue FAO90623
- FIRST AID ONLY First Aid Kit Refill, Burn Cream, 10 Per Bag FAE-6109
- FIRST AID ONLY First Aid Kit Refill, Triangular Bandage, 1 Per Box FAE-6007
- FIRST AID ONLY First Responder First Aid kit, Plastic, 25 Person 3100
- FIRST AID ONLY Bulk First Aid Kit Refill, Cardboard, 10 Person 90691
- FIRST AID ONLY First Responder First Aid kit, Plastic, 25 Person 3200
- NORTH North 714-028105 First Aid Elastic Adhesive Tape; Tan 714-028105
- ACME UNITED CORP. First Aid Only FAE-4001-001 SmartCompliance Refill Alcohol Wipes, 20/Box FAE-4001-001
- First Aid Only First Aid Kits