First Aid Only
Bulk First Aid kit, Plastic, 25 Person
- Zoro #: G4195256
- Mfr #: 3JLT4
Hover or click to zoom Tap to zoom
Key Features
- First Aid Kit Type: Kit
- Includes: (2) AN146: 1 in x 3 in Adhesive Plastic Bandages, 16/Box, (1) AN101: 1 in x 3 in Fabric Bandages, 16/Box, (1) AN206: 3 in x 3 in Gauze Dressing Pads, 8/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN266: 3 in Compress Bandage, Off Center, 2/Box, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (1) AN4040: First Aid/ Burn Cream Packs, 10/Box, (1) A4003: Antibiotic Ointment Packs, 10/Box, (1) AN5111: 1/2 in x 2.5 yd First Aid Tape Roll, 2/Box, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz Eye Wash, 1/2 in x 5 yd First Aid Tape Roll, 1/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) First Aid Guide
- First Aid Kit Primary Application: Specialty
- First Aid Kit Application: Office
- First Aid Kit ANSI Standards: ANSI Z308.1-2009
- Unitized: No
- Case Material: Plastic
- First Aid Kit Mounting Type: Portable, Wall Mount
$36.29
Subtotal: $36.29
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
First Aid Only #3JLT4 Specifications
- Zoro #: G4195256
- Mfr #: 3JLT4
- UPC #: 092265262392
- First Aid Kit Type: Kit
- Includes: (2) AN146: 1 in x 3 in Adhesive Plastic Bandages, 16/Box, (1) AN101: 1 in x 3 in Fabric Bandages, 16/Box, (1) AN206: 3 in x 3 in Gauze Dressing Pads, 8/Box, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (1) AN266: 3 in Compress Bandage, Off Center, 2/Box, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) AN337: BZK Antiseptic Towelettes, 10/Box, (1) AN4040: First Aid/ Burn Cream Packs, 10/Box, (1) A4003: Antibiotic Ointment Packs, 10/Box, (1) AN5111: 1/2 in x 2.5 yd First Aid Tape Roll, 2/Box, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (1) B717: 2 Sterile Eye Pads, 1 oz Eye Wash, 1/2 in x 5 yd First Aid Tape Roll, 1/Box, (1) AN5112: Exam Quality Gloves, 4/Box, (1) First Aid Guide
- First Aid Kit Primary Application: Specialty
- First Aid Kit Application: Office
- First Aid Kit ANSI Standards: ANSI Z308.1-2009
- Unitized: No
- Case Material: Plastic
- First Aid Kit Mounting Type: Portable, Wall Mount
- Number of Shelves: 1
- Height: 6 in
- Width: 3.375 in
- Depth: 9 in
- Waterproof: No
- Color: White
- First Aid ANSI Kit Type: Not ANSI Compliant
- People Served: 25
- People Served Per Kit: 25
- Color Code: No
- Kit Type: Bulk
- Item: First Aid kit
- Industry Type: Healthcare
- Number of Components: 89
- People Served per Kit: 25
- Product Type: First Aid Kit
- ANSI Standard: Not ANSI Compliant
- Country of Origin (subject to change): United States
Description
First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served per Kit 25, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 6 in, Width 3.38 in, Depth 9 in, Waterproof No, First Aid Kit Application Office, Number of Components 89, Number of Shelves 1, White, Not ANSI Compliant, First Aid ANSI Kit Type Not ANSI Compliant
Reviews of First Aid Only #3JLT4
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRST AID ONLY Emergency Preparedness Kit PLS2004
- FIRST AID ONLY ANSI 2015 SmartCompliance General Business First Aid Station Class A 94 Pieces Metal Case FAO90578021
- FIRST AID ONLY First Aid Cabinet, 3.25" W, 14.25" H 746004-021
- FIRST AID ONLY First Aid Kit, Metal, 25 Person 1350-RC-0103
- FIRST AID ONLY Antiseptic Wipe Refill for ANSI-Compliant First Aid Kits, PK100, 100PK AN337-10
- FIRST AID ONLY Bulk First Aid kit, Plastic, 25 Person 223
- FIRST AID ONLY SmartCompliance RetroFit Grids, 50 Perso 91123
- FIRST AID ONLY SmartCompliance Burn Spray, 4 oz Bottle FAE-1304
- FIRST AID ONLY ANSI 2015 SmartCompliance Food Service Cabinet wo Medication 25 People 94 Pieces Metal Case FAO90658021
- FIRST AID ONLY First Aid Kit Refill, Eyewash, 1 Oz. Bottle, 1 Per Box FAE-6011
- ACME UNITED First Aid Kit, 199 Piece, Plastic Case FAO-134
- First Aid Only First Aid Kits