First Aid Only
Bulk Paperboard, 1 Person
Mfr # FAE-7012
Zoro # G2273190
product price: $7.09
/eaFree Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Includes (1) Burn Dressing 4 in x 4 in
- For Use With 1001-RC-0103-GR, 1000-FAE-0103-GR, 1001-FAE-0103-GR, 1050-FAE-0103-GR, 1050-RC-0103-GR, 746000-GR, 90613-GR, 90608-GR,90613-GR, 90578-GR
- Width 1.88 in
- First Aid Kit Mounting Type No Mounting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options

Product Information
- Brand First Aid Only
- MFR # FAE-7012
- Zoro # G2273190
- UPC # 92265070126
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 1.88 in |
Height | 4.25 in |
Depth | 1.5 in |
Length | 2 in |
Dressing Length | 4 in |
Dressing Width | 4 in |
Description
First Aid Kit, Dressing Length 4 in, Dressing Width 4 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 1, Package Height 4 3/8 in, Package Width 1 5/8 in, Package Length 2 in, Compatible Manufacturer Part Number 746000, 746004, 746005, 746006, 90578, 90580, 90608, 90658, 90659, 90660, 90732, 90829, 90830, 90831, 90832, 90833, 90834, 90835, Compatible Grainger Part Number Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Gauze Pad, Cotton Blend Gauze, PK10 (62012)
- FIRST AID ONLY Bandage, Beige, Gauze, Bulk, 5 yd. (5-912)
- FIRST AID ONLY Refill for SmartCompliance Cabinet, Fabric Bandages, 1 x 3, PK40 (FAE-3101)
- BRADY Training DVD, Hazard Communication, PK5 (132458)
- FIRST AID ONLY Bulk Paperboard, 1 Person (FAE-6022)
- FIRST AID ONLY First Aid Kit Refill, 4" X 5 Yd Conforming Gauze Roll, 1 Per Box (FAE-3102)
- FIRST AID ONLY First Aid Replacement Kit (223-U/FAO)
- FIRST AID ONLY Unitized Cardboard, 25 Person (FAE-8010)
- FIRST AID ONLY FirstAidKit w/House, 181pcs, 11x7.75", WHT (91350)
- FIRST AID ONLY Bulk Cardboard, 50 Person (700002)
- MY MEDIC MyFAK Mini PRO Gray (MM-KIT-U-MFK-MINI-V2-GRY-PRO)
- MOBILEAID Reflex First Aid Backpack (31736)