Elbow and Knee Bandage, Plastic, PK5

FIRST AID ONLY| Zoro #: G1455194| Mfr #: 1-007

$1.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455194 Mfr #: 1-007
Color: BeigeIncludes: (5) 2 x 4" Adhesive Bandages
Item: Adhesive BandagesMaterial: PLASTIC
Width: 2"Length: 4"
Package Type: BOXMetal Detectable: No
Waterproof: NoStandards: ANSI Z308.1-2015
Latex Content: Latex FreeCountry of Origin (subject to change): United States

Product Description

Adhesive Bandages, Beige, Material Plastic, Waterproof No, Latex Free, Package Type Box, Length 4 In., Width 2 In., Metal Detectable No, Includes (5) 2 x 4 In. Adhesive Bandages, Standards ANSI Z308.1-2015, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.