Save 20% on Garage Tools & Equipment! We’re here to help! Call (855) 289-9676
0 Cart

Emergency Blanket, Yellow, 54In x 80In

  • Zoro #: G5076705
  • Mfr #: 22-130G

$8.78

Details
  • Item: Disposable Emergency Blanket
  • Includes: (1) Foam CSP Rescue Blanket, 54" x 80", Yellow
  • Blanket Color: Yellow
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

First Aid Only #22-130G Specifications

  • Zoro #: G5076705
  • Mfr #: 22-130G
Item: Disposable Emergency Blanket Includes: (1) Foam CSP Rescue Blanket, 54" x 80", Yellow
Blanket Color: Yellow Blanket Width: 54"
Industry Type: Healthcare Blanket Length: 80"
Country of Origin (subject to change): China

Description

Disposable Emergency Blanket, Blanket Color Yellow, Blanket Length 80 In., Blanket Width 54 In., Includes (1) Foam CSP Rescue Blanket, 54 In. x 80 In., Yellow

Reviews of First Aid Only #22-130G