customer-service Help
First Aid Only

Emergency First Aid Kit Refill, Paperboard, 50 Person

First Aid Only Emergency First Aid Kit Refill,  Paperboard,  50 Person 90613
Hover or click to zoom Tap to zoom
$95.51
  • First Aid Kit Type: Refill
  • Includes: (1) Triangular Bandage 40 in x 40 in x 56 in, (1) Cold Pack 4 in x 5 in, (1) Burn Dressing 4 in x 4 in, (1) Scissors, (1) First Aid Guide, (10) Hand Sanitizer Packet, (10) Sterile Gauze Pad 3 in x 3 in, (10) Burn Cream, (10) Antibiotic Ointment, (10) Patch Plastic Bandage 1-1/2 in x 1-1/2 in, (10) Fingertip Fabric Bandage, (10) Alcohol Wipe, (20) Aspirin, (20) BZK Antiseptic Wipe, (20) Non-Aspirin, (20) Ibuprofen, (25) Adhesive Fabric Bandage 1 in x 3 in, (25) Adhesive Plastice Bandage 3/4 in x 3 in, (3) CPR Mask and (2) Nitrile Gloves, (4) Nitrile Gloves, (4) 2 in Sterile Eyepads, 1 oz Eyewash 1/2 in x 5 yd Tape Roll, (1) Forceps, (2) Trauma Pad 5 in x 9 in, (2) First Aid Tape 1/2 in x 5 yd and Gauze Roll 2 in x 4 yd, (4) Nitrile Gloves, (4) 2 Sterile Eyepads, 1 oz Eyewash 1/2 in x 5 yd Tape Roll, (10) BZK Antiseptic Wipe
  • First Aid Kit Primary Application: General Purpose
See full product details
This item ships free.

Total: $95.51

First Aid Only #90613 Specifications

  • First Aid Kit Type: Refill
  • Includes: (1) Triangular Bandage 40 in x 40 in x 56 in, (1) Cold Pack 4 in x 5 in, (1) Burn Dressing 4 in x 4 in, (1) Scissors, (1) First Aid Guide, (10) Hand Sanitizer Packet, (10) Sterile Gauze Pad 3 in x 3 in, (10) Burn Cream, (10) Antibiotic Ointment, (10) Patch Plastic Bandage 1-1/2 in x 1-1/2 in, (10) Fingertip Fabric Bandage, (10) Alcohol Wipe, (20) Aspirin, (20) BZK Antiseptic Wipe, (20) Non-Aspirin, (20) Ibuprofen, (25) Adhesive Fabric Bandage 1 in x 3 in, (25) Adhesive Plastice Bandage 3/4 in x 3 in, (3) CPR Mask and (2) Nitrile Gloves, (4) Nitrile Gloves, (4) 2 in Sterile Eyepads, 1 oz Eyewash 1/2 in x 5 yd Tape Roll, (1) Forceps, (2) Trauma Pad 5 in x 9 in, (2) First Aid Tape 1/2 in x 5 yd and Gauze Roll 2 in x 4 yd, (4) Nitrile Gloves, (4) 2 Sterile Eyepads, 1 oz Eyewash 1/2 in x 5 yd Tape Roll, (10) BZK Antiseptic Wipe
  • First Aid Kit Primary Application: General Purpose
  • First Aid Kit Application: Industrial
  • First Aid Kit ANSI Standards: ANSI Z308.1-2015, Class A
  • Unitized: Yes
  • Standards: 2015 ANSI Class A
  • Case Material: Paperboard
  • First Aid Kit Mounting Type: Wall Mount
  • Material: Plastic
  • Number of Shelves: 1
  • Height: 2.5 in
  • Glow-in-the-Dark: No
  • Width: 11 in
  • Header: First Aid
  • Depth: 17 in
  • Language: English
  • Legend Style: Text
  • Waterproof: No
  • Color: Brown
  • Subject Matter: General Purpose
  • Features: Sufficient to Treat 50 to More People
  • First Aid ANSI Kit Type: Not ANSI Compliant
  • People Served: 50
  • People Served Per Kit: 50
  • Industry Type: Healthcare
  • Color Code: No
  • Kit Type: Emergency
  • Item: First Aid Kit Refill
  • Number of Components: 221
  • For Use With: 45NH06
  • Latex Content: Latex Free
  • People Served per Kit: 50
  • Product Type: First Aid Kit Refill
  • Country of Origin (subject to change): United States

Description

First Aid Kit Refill, Refill, First Aid Kit Primary Application General Purpose, Unitized Yes, People Served per Kit 50, Case Material Paperboard, First Aid Kit Mounting Type No Mounting, Height 2.5 in, Width 11 in, Depth 17 in, Waterproof No, First Aid Kit Application Industrial, Number of Components 221, Number of Shelves 1, Brown, ANSI Z308.1-2015, Class A, First Aid ANSI Kit Type II

Restrictions and Compliance

  • Hazardous material

Reviews of First Aid Only #90613