First Aid Only
Emergency Paperboard, 75 Person
Mfr # 90618
Zoro # G2101535
product price: $76.49
/ea
Free Shipping & Returns
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI Z308.1-2015
- Legend Style Text
- First Aid ANSI Kit Type Not ANSI Compliant
- Number of Components 446
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams Free 30-Day Returns
Return Policy Accepted Payment Options

Product Information
- Brand First Aid Only
- MFR # 90618
- Zoro # G2101535
- UPC # 092265906180
- Country of Origin United States
- Category First Aid Kits
Dimensions
Width | 8.75 in |
Depth | 10.63 in |
Height | 8 in |
Description
Complete Refill or Kit, Product Type Complete Refill or Kit, Application Industrial, Number of People Served 75, Number of Components 446, Number of Pockets 0, Adhesive Bandages Included (10) Fingertip Bandages, (206) Bandages, (8) Knuckle Bandages, Documentation Included First Aid Guide, Wound Dressings Included Splint, Tourniquet, Tape, (2) Burn Dressings, (2) Cold Packs, (2) Gauze Rolls, (2) Triangular Bandages, (4) Eye Pads, (4) Gauze Pads, (4) Trauma Pads
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMI EMS Shear, 5-1/2 In. L, Red, Stainlss Steel (1096 RED)
- GERI-CARE Pain Relief 81 mg Strength Aspirin Tablet, 300PK (981-30-GCP)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 6x6", 2mL, Clear, PK1000 (Z2.0606)
- FIRST AID ONLY Stretch Gauze, Sterile, White, No, Gauze (5-004)
- FIRST AID ONLY First Aid Kit Refill, Knuckle Foam Blue Metal Detectable Bandages, 20 Per Box (FAE-3130)
- FIRST AID ONLY Antiseptic Wipe Refill for ANSI-Compliant First Aid Kits, PK100, 100PK (AN337-10)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Nitrile Exam Gloves, PK4, 4PK (FAE-6102)
- FIRST AID ONLY Bulk First Aid Kit, 50 Person, ANSI, 196/Pieces, White (FAO225AN)
- FIRST AID ONLY Emergency Preparedness Kit (PLS2004)
- FIRST AID ONLY ANSI 2015 Class B+ Type I & II Industrial First Aid Kit/75 Ppl, 446 Pc (90573)
- ZORO SELECT Bulk Fabric, 25 Person (54555)
- ZORO SELECT First Aid Kit and Housing Plastic, 1 Person (59026)