Eye Care Emergency Responder Pack

FIRST AID ONLY| Zoro #: G1552354| Mfr #: RC-684

$16.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackItem: Eye Care Emergency Responder PackNumber of Components: 16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1552354 Mfr #: RC-684
Color: BlackItem: Eye Care Emergency Responder Pack
Number of Components: 16Case Material: Plastic
Width: 2-7/8"Height: 8-1/4"
Includes: (2) 4 oz. Eye Wash Bottle, (4) Eye Cups, (4) Sterile Eye Pads, (1) 2" Conforming Gauze Roll, (1) 3" Conforming Gauze Roll, (2) First Aid Tape Roll, (2) 9g Hand Sanitizer PackDepth: 3-7/8"
Kit Type: BulkIndustry Type: Healthcare
People Served: 1Country of Origin (subject to change): United States

Description

Eye Care Emergency Responder Pack, Bulk, Number of Components 16, People Served 1, Case Material Plastic, Color Black, Height 8-1/4 In., Width 2-7/8 In., Depth 3-7/8 In., Includes (2) 4 oz. Eye Wash Bottle, (4) Eye Cups, (4) Sterile Eye Pads, (1) 2 In. Conforming Gauze Roll, (1) 3 In. Conforming Gauze Roll, (2) First Aid Tape Roll, (2) 9g Hand Sanitizer Pack

Restrictions and Compliance

*3: Hazardous material

Reviews