First Aid Only

First Aid Cabinet, 15.75" W, 16.5" H

First Aid Only First Aid Cabinet, 15.75" W, 16.5" H 91377
Hover or click to zoom Tap to zoom
Key Features
  • Unitized: No
  • Case Material: Metal
  • First Aid Kit Mounting Type: Wall Mount
  • Waterproof: No
  • Color: White
  • First Aid ANSI Kit Type: I, II
  • Item: First Aid Kit
  • Product Type: First Aid Cabinet
See full product details
$290.92

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

First Aid Only #91377 Specifications

  • Unitized: No
  • Case Material: Metal
  • First Aid Kit Mounting Type: Wall Mount
  • Waterproof: No
  • Color: White
  • First Aid ANSI Kit Type: I, II
  • Item: First Aid Kit
  • Product Type: First Aid Cabinet
  • People Served per Kit: 100
  • ANSI Standard: ANSI Z308.1-2021
  • Country of Origin (subject to change): Multiple

Description

First Aid Kit, Cabinet, Unitized No, People Served per Kit 100, Case Material Metal, First Aid Kit Mounting Type Wall Mount, Height 16.5 in, Width 15.75 in, Depth 5.5 in, Waterproof No, First Aid Kit Application Corporate Office, Industrial Facilities, Number of Components 342, White, ANSI Z308.1-2021, First Aid ANSI Kit Type I, II

Reviews of First Aid Only #91377

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.