First Aid Only

First Aid Cabinet, 3.25" W, 14.25" H


$151.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (10) Antibiotic Ointment Packets, (10) First Aid/Burn Cream Packets, (10) Hand Sanitizer Packets, (10) Sterile Gauze Pads 3 in x 3 in, (2) BZK Antiseptic Towelettes 10ct, (2) Sterile Eyepads 1 oz. Eyewash, 1/2 in x 5 yd Tape Roll, (2) Trauma Pads 5 in x 9 in, (4) Nitrile Exam Gloves, Adhesive Fabric Bandages 1 in x 3 in 25ct, Adhesive Plastic Bandages 3/4 in x 3 in 25ct, Alcohol Wipes 20ct, Aspirin Tablets 20ct, Burn Dressing 4 in x 4 in, Cold Pack 4 in x 5 in, CPR Face Shield, (2) Nitrile Exam Gloves, Extra Strength Non-Aspirin Tablets 20ct, Fingertip Fabric Bandages 10ct, First Aid Guide, First Aid Tape 1/2 in x 5 yd, Gauze Roll 2 in x 4 yd, Ibuprofen Tablets 20ct, Patch Plastic Bandages 1 1/2 in x 1 1/2 in 10ct, Scissors, Sterile Gauze Pads 2 in x 2 in 10ct, Triangular Bandage 40 in x 40 in x 56 in, Tweezers
  • First Aid Kit Application Corporate Office, Industrial Facilities
  • Standards ANSI Z308.1-2021, Class A
  • Unitized No
  • Case Material Metal
See all product information