First Aid Only

First Aid Kit, 100 People Served, 16" H

First Aid Only First Aid Kit, 100 People Served, 16" H 91339
Hover or click to zoom Tap to zoom
Key Features
  • Unitized: No
  • Standards: ANSI
  • Case Material: Metal
  • First Aid Kit Mounting Type: Portable, Wall Mount
  • Number of Shelves: 3
  • Waterproof: No
  • Color: White
  • First Aid ANSI Kit Type: II
See full product details
$185.46

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

First Aid Only #91339 Specifications

  • Unitized: No
  • Standards: ANSI
  • Case Material: Metal
  • First Aid Kit Mounting Type: Portable, Wall Mount
  • Number of Shelves: 3
  • Waterproof: No
  • Color: White
  • First Aid ANSI Kit Type: II
  • Color Code: White
  • Item: First Aid Kit
  • Product Type: First Aid Cabinet
  • People Served per Kit: 100
  • Class: Class A
  • ANSI Standard: ANSI Z308.1-2021
  • Country of Origin (subject to change): United States

Description

First Aid Kit, Cabinet, First Aid Kit Primary Application General Purpose, Unitized No, People Served per Kit 100, Case Material Metal, First Aid Kit Mounting Type Portable, Wall Mount, Height 16 in, Width 5.5 in, Depth 15 in, Waterproof No, First Aid Kit Application General Purpose, Industrial, Workplace, Number of Components 670, Number of Shelves 3, White, ANSI Z308.1-2021, Class A, First Aid ANSI Kit Type Type I, II

Restrictions and Compliance

Reviews of First Aid Only #91339

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.