First Aid Only
First Aid Kit, 25 People Served, 3"W, 6.5"H
- Zoro #: G805724153
- Mfr #: 91325
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Unitized: No
- Standards: ANSI
- Case Material: Metal
- First Aid Kit Mounting Type: Portable, Wall Mount
- Waterproof: No
- Color: White
- First Aid ANSI Kit Type: II
- Item: First Aid Kit
$44.48
Ships from United States
Subtotal: $44.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
First Aid Only #91325 Specifications
- Zoro #: G805724153
- Mfr #: 91325
- UPC #: 092265913256
- Unitized: No
- Standards: ANSI
- Case Material: Metal
- First Aid Kit Mounting Type: Portable, Wall Mount
- Waterproof: No
- Color: White
- First Aid ANSI Kit Type: II
- Item: First Aid Kit
- Number of Components: 94
- Color Code: White
- People Served per Kit: 25
- Product Type: First Aid Kit
- Class: Class A
- ANSI Standard: ANSI Z308.1-2021
- Country of Origin (subject to change): United States
Description
First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served per Kit 25, Case Material Metal, First Aid Kit Mounting Type Portable, Wall Mount, Height 6.5 in, Width 3 in, Depth 9.5 in, Waterproof No, First Aid Kit Application General Purpose, Industrial, Workplace, Number of Components 94, White, ANSI Z308.1-2021, Class A, First Aid ANSI Kit Type Type III
Restrictions and Compliance
- Hazardous material
Reviews of First Aid Only #91325
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- FIRST AID ONLY ANSI 2015 Class B+ Type I & II Industrial First Aid Kit/75 Ppl, 446 Pc 90573
- FIRST AID ONLY First Aid Kit, 25 People Served, 2.75" H 91350
- FIRST AID ONLY Refill f/SmartCompliance Busns Cabinet, Cotton-Tipped Apps, 3"L, PK100 25-400
- FIRST AID ONLY Replacement Pockets, 22 in. H, 20 Pockets M5063
- FIRST AID ONLY Essentials First Aid Kit for 5 People, 138 Pieces/Kit FAO-340
- FIRST AID ONLY First Aid Kit, 10 People Served, 5"H 91323
- FIRST AID ONLY First Aid Kit, 24U Metal 59971
- FIRST AID ONLY Trauma Backpack Pro Kit 91266
- FIRST AID ONLY Trauma Backpack Kit 91265
- FIRST AID ONLY Cuts And Scrapes Kit Unit Box 750011-001
- VISM Tourniquet and Tactical Shear Pouch Tan CVTQ2990T
- First Aid Only First Aid Kits