Shop Alternate Products
This Product is Discontinued
First Aid Only
Unitized First Aid Cabinet, Plastic, 50 Person (Discontinued)
Mfr # 90580
Zoro # G4448291
Free Shipping & Returns
This Product is Discontinued
Key Features
- First Aid Kit Type Cabinet
- Includes (1) First Aid Guide, (1) Patch Plastic Bandages 1-1/2 in x 11/2 in 10/Box, (1) Adhesive Fabric Bandages 1 in x 3 in 25/Box, (1) Adhesive Plastic Bandages 3/4 in x 3 in 25/Box, (1) Fingertip Fabric Bandages 10/Box, (1) Elastic Bandage Wrap 2 in x 5 yd, (1) Alcohol Wipes 20/Box, (2) Antiseptic Towelettes 10/Box, (1) Castile Soap Wipes 10/Box, (1) Hand Sanitizer Packets 10/Box, (1) Sterile Gauze Pads 2 in x 2 in 10/Box, (1) Sterile Gauze Pads 3 in x 3 in 10/Box, (1) First Aid Tape 1/2 in x 5 yd and Gauze Roll 2 in x 4 yd, (1) Triangular Bandage 40 in x 40 in x 56 in, (1) Cold Pack 4 in x 5 in, (1) Moleskin Blister Prevention 2 in x 2 in 10/Box, (1) CPR Mask and (2) Nitrile Gloves, (1) Nitrile Exam Gloves 4/Box, (1) Sterile Eye Pads 1 oz Eyewash 1/2 in x 5 yd Tape Roll, (1) Trauma Pads 5 in x 9 in 2/Box, (1) Burn Cream Packets 10/Box, (1) Burn Dressing 4 in x 4 in, (1) Antibiotic Ointment Packets 10/Box, (1) Forceps, (1) Scissors
- First Aid Kit Primary Application General Purpose
- First Aid Kit Application Industrial
- First Aid Kit ANSI Standards ANSI Z308.1-2015, Class A