First Aid Kit, Bulk, White, 28 Pcs

FIRST AID ONLY| Zoro #: G1675554| Mfr #: FAO-310

$3.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Kit Type: Bulk
Color Code: No
People Served Per Kit: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675554 Mfr #: FAO-310
Kit Type: BulkColor Code: No
People Served Per Kit: 10Width: 3-3/4"
First Aid Kit Type: KitWaterproof: No
Item: First Aid kitFirst Aid Kit Mounting Type: Portable, Wall Mount
Number of Components: 28First Aid Kit ANSI Standards: Not ANSI Compliant
Unitized: NoIndustry Type: Healthcare
Includes: (1) Plastic Case, (1) Accident Report Form/First Aid Guide, (5) Adhesive Plastic Bandages, 3/4" x 3", (5) Junior Adhesive Plastic Bandages, 3/8" x 1-1/2", (1) Patch Bandage, 1-1/2" x 1-1/2", (1) Butterfly Wound Closure, (3) BZK Antiseptic Towelettes, (4) Alcohol Cleansing Pads, (1) Antibiotic Ointment Pack, (2) Extra-Strength Non-Aspirin Tablets, (2) Aspirin Tablets, (2) Ibuprofen TabletsCase Material: Plastic
Depth: 1/2"Height: 4-3/4"
First Aid Kit Primary Application: SpecialtyNumber of Shelves: 1
First Aid Kit Application: VehicleFirst Aid ANSI Kit Type: I
Color: WHITECountry of Origin (subject to change): United States

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 10, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 4-3/4 In., Width 3-3/4 In., Depth 1/2 In., Waterproof No, First Aid Kit Application Vehicle, Number of Components 28, Number of Shelves 1, White, Not ANSI Compliant, First Aid ANSI Kit Type I

Restrictions and Compliance

*3: Hazardous material

Reviews