First Aid Kit, Bulk, White, 41 Pcs

FIRST AID ONLY| Zoro #: G2236744| Mfr #: FAO-320/LAB

$8.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteFirst Aid Kit Primary Application: SpecialtyHeight: 4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2236744 Mfr #: FAO-320/LAB
Color: WhiteFirst Aid Kit Primary Application: Specialty
Height: 4"First Aid Kit Mounting Type: Portable, Wall Mount
Waterproof: NoFirst Aid ANSI Kit Type: I
Color Code: NoFirst Aid Kit Application: Vehicle
Includes: (2) Extra-Strength Non-Aspirin Tablets, (2) Aspirin Tablets, (2) Motion Sickness Tablets, (1) Insect Sting Relief Pad, (2) Antibiotic Ointment Packs, (6) Alcohol Cleansing Pads, (3) Antiseptic Cleansing Wipes (Sting Free), (10) 3/4" x 3" Adhesive Plastic Bandage, (1) 2" x 4" Elbow and Knee Plastic Bandage, (1) Fingertip Fabric Bandage, (1) Knuckle Fabric Bandage, (1) 2" x 3" Non-Stick Pad with Adhesive Tabs, (4) 2" x 2" Gauze Dressing Pads, (1) 1/2" x 5 yd. First Aid Tape Roll, (2) Exam Quality Gloves, (1) First Aid GuidePeople Served Per Kit: 15
First Aid Kit Type: KitFirst Aid Kit ANSI Standards: Not ANSI Compliant
Number of Shelves: 1Item: First Aid kit
Number of Components: 41Industry Type: Healthcare
Case Material: PlasticWidth: 6"
Unitized: NoDepth: 1-5/8"
Kit Type: BulkCountry of Origin (subject to change): United States

Description

First Aid Kit, Kit, First Aid Kit Primary Application Specialty, Unitized No, People Served Per Kit 15, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 4 In., Width 6 In., Depth 1-5/8 In., Waterproof No, First Aid Kit Application Vehicle, Number of Components 41, Number of Shelves 1, White, Not ANSI Compliant, First Aid ANSI Kit Type I

Restrictions and Compliance

*3: Hazardous material

Reviews