KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

First Aid Kit, Bulk, White, 52 Pcs

FIRST AID ONLY| Zoro #: G0668936| Mfr #: FAO-122/LAB

$7.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 4-1/2"
Kit Type: Bulk
Includes: (10) 3/4" x 3" Adhesive Plastic Bandages, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (1) 2" x 4" Elbow and Knee Plastic Bandage, (10) 3/8" x 1-1/2" Junior Plastic Bandages, (2) Butterfly Wound Closures, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (2) Antibiotic Ointment Packs, (1) Medium #2 Safety Pin, (2) Exam Quality Gloves, (1) First Aid Guide
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668936 Mfr #: FAO-122/LAB
Width: 4-1/2"Kit Type: Bulk
Includes: (10) 3/4" x 3" Adhesive Plastic Bandages, (1) Knuckle Fabric Bandage, (1) Fingertip Fabric Bandage, (1) 2" x 4" Elbow and Knee Plastic Bandage, (10) 3/8" x 1-1/2" Junior Plastic Bandages, (2) Butterfly Wound Closures, (2) Aspirin Tablets, (2) Ibuprofen Tablets, (4) Extra-Strength Non-Aspirin Tablets, (6) Alcohol Cleansing Pads, (6) BZK Antiseptic Towelettes, (2) Antibiotic Ointment Packs, (1) Medium #2 Safety Pin, (2) Exam Quality Gloves, (1) First Aid GuideColor: White
First Aid Kit Mounting Type: Portable, Wall MountNumber of Shelves: 1
First Aid Kit Application: General PurposeWaterproof: No
First Aid Kit ANSI Standards: Not ANSI CompliantFirst Aid Kit Type: Kit
People Served Per Kit: 10Item: First Aid kit
Number of Components: 52Color Code: No
Depth: 1-5/8"Case Material: Plastic
First Aid ANSI Kit Type: IHeight: 6"
Industry Type: HealthcareUnitized: No
First Aid Kit Primary Application: General PurposeCountry of Origin (subject to change): United States

Description

First Aid Kit, Kit, First Aid Kit Primary Application General Purpose, Unitized No, People Served Per Kit 10, Case Material Plastic, First Aid Kit Mounting Type Portable, Wall Mount, Height 6 In., Width 4-1/2 In., Depth 1-5/8 In., Waterproof No, First Aid Kit Application General Purpose, Number of Components 52, Number of Shelves 1, White, Not ANSI Compliant, First Aid ANSI Kit Type I

Reviews