First Aid Only

First Aid Kit, Metal, 75 Person

First Aid Only First Aid Kit,  Metal,  75 Person 245-O/P
Hover or click to zoom Tap to zoom
Key Features
  • Includes: (1) G155: 3/4 in x 3 in Adhesive Plastic Bandages, 100/Box, (1) G121: 1 in x 3 in Fabric Bandages, 50/Box, (1) G140: 25 Knuckle and (25) Fingertip Fabric Bandages, (1) I228: 24 - 2 in x 2 in, (24) - 3 in x 3 in Gauze Dressing Pads, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (2) 2 in Conforming Gauze Roll Bandages, (1) 3 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) H410: Aspirin Tablets, (50) 2 Pks, (1) H418: Extra-Strength Non-Aspirin Tablets, (50) 2 Pks, (2) A340: Alcohol Cleansing Pads, 10/Box, (1) B304: BZK Antiseptic Towelettes, 18/Box, (1) A403: Triple Antibiotic Ointment Packs, 10/Box, (1) 2 in x 5 yd 3 Cut First Aid Tape, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (1) M531: Burn Spray, 3 oz, (1) A200: Sterile Eye Pads, 2/Box, (1) Eye Wash, 4 oz, (1) AN5112: Exam Quality Gloves, 2 Pair/Box, (1) 4 1/2 in Scissor, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) M5061: 8 Pocket, Liner, (1) First Aid Guide
  • First Aid Kit Application: Industrial
  • Unitized: Yes
  • Case Material: Metal
  • First Aid Kit Mounting Type: Portable, Wall Mount
  • Number of Shelves: 2
  • Height: 15 in
  • Width: 4 3/4 in
See full product details
$108.05

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

First Aid Only #245-O/P Specifications

  • Includes: (1) G155: 3/4 in x 3 in Adhesive Plastic Bandages, 100/Box, (1) G121: 1 in x 3 in Fabric Bandages, 50/Box, (1) G140: 25 Knuckle and (25) Fingertip Fabric Bandages, (1) I228: 24 - 2 in x 2 in, (24) - 3 in x 3 in Gauze Dressing Pads, (1) AN205: 5 in x 9 in Trauma Pad, 1/Box, (2) 2 in Conforming Gauze Roll Bandages, (1) 3 in Conforming Gauze Roll Bandage, (1) 36 in Triangular Sling/Bandage, with (2) Safety Pins, (1) AN5071: 40 in Triangular Sling/Bandage, with (2) Safety Pins, 1/Box, (1) H410: Aspirin Tablets, (50) 2 Pks, (1) H418: Extra-Strength Non-Aspirin Tablets, (50) 2 Pks, (2) A340: Alcohol Cleansing Pads, 10/Box, (1) B304: BZK Antiseptic Towelettes, 18/Box, (1) A403: Triple Antibiotic Ointment Packs, 10/Box, (1) 2 in x 5 yd 3 Cut First Aid Tape, (1) B503: 4 in x 5 in Instant Cold Compress, 1/Box, (1) M531: Burn Spray, 3 oz, (1) A200: Sterile Eye Pads, 2/Box, (1) Eye Wash, 4 oz, (1) AN5112: Exam Quality Gloves, 2 Pair/Box, (1) 4 1/2 in Scissor, Nickel Plated, (1) 4 in Tweezers, Plastic, (1) M5061: 8 Pocket, Liner, (1) First Aid Guide
  • First Aid Kit Application: Industrial
  • Unitized: Yes
  • Case Material: Metal
  • First Aid Kit Mounting Type: Portable, Wall Mount
  • Number of Shelves: 2
  • Height: 15 in
  • Width: 4 3/4 in
  • Depth: 10 4/5 in
  • Waterproof: No
  • Color: White
  • First Aid ANSI Kit Type: Not ANSI Compliant
  • People Served: 75
  • People Served Per Kit: 75
  • Color Code: Yes
  • Item: First Aid Kit
  • Number of Components: 516
  • People Served per Kit: 75
  • Country of Origin (subject to change): United States

Description

First Aid Kit, Cabinet, First Aid Kit Primary Application General Purpose, Unitized Yes, People Served per Kit 75, Case Material Metal, First Aid Kit Mounting Type Portable, Wall Mount, Height 15 in, Width 4 3/4 in, Depth 10 4/5 in, Waterproof No, First Aid Kit Application Industrial, Number of Components 516, Number of Shelves 2, White, Not ANSI Compliant, First Aid ANSI Kit Type Not ANSI Compliant

Restrictions and Compliance

  • Hazardous material

Reviews of First Aid Only #245-O/P

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.